Dyneema(R) Self-Retracting Lifeline, Carabiner, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 84711SC1

  • Zoro # G914868328


product price:  $267.75
/ea
Sold in multiples of 4 for $1,071.00
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Yellow
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84711SC1
Zoro #
G914868328
UPC #
-
Country of Origin
United States

Dimensions

Tagline Length
11 ft
Lifeline Length
11 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Yellow
Harness End Connection
Carabiner
Harness End Connection Material
Steel
Number of Legs
1
Series
Dyneema(R)
Anchorage End Connection
Snap Hook
Anchoring Location
Foot Level
Lifeline Material
Polyester
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchorage End Connection Type
Snap Hook
ANSI SRL Class (2021)
Class 1
ANSI Standards Met
ANSI Z359.14-2021
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
RFID Equipped
No
Sealed
No

Description

Self-Retracting Lifeline, Tagline Length 11 ft, Sealed No, Anchoring Location Foot Level, ANSI SRL Class (2021) Class 1, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Snap Hook, Harness End Connection Carabiner, Harness End Connection Material Steel, Lifeline Length 11 ft, Lifeline Material Polyester, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb, Series Dyneema(R), ANSI Standards Met ANSI Z359.14-2021, Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.