Shop FALLTECH
See all product information
Create Account
EdgeCore(TM) Self-Retracting Lifeline, 1 Leg(s)
- Mfr # 84008RP1
- Zoro # G914868359
product price:Â
$
344.25
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Black
Number of Legs
1
Series
EdgeCore(TM)
Anchoring Location
Foot Level
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 84008RP1
- Zoro #
- G914868359
- UPC #
- 848013030573
- Country of Origin
- United States
- Item
- Replacement Leg
- Weight Capacity
- 420 lb
- Color
- Black
- Number of Legs
- 1
- Series
- EdgeCore(TM)
- Anchoring Location
- Foot Level
- Lifeline Material
- Kevlar
- Anchorage End Connection Material
- Steel
- ANSI SRL Class (2021)
- Class 2
- Replaceable Lifeline
- Yes
- Sealed
- No
- RFID Equipped
- No
- Anchorage End Connection Type
- Snap Hook
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- ANSI Standards Met
- ANSI Z359.14-2021
- ANSI SRL Type
- SRL-P
- For Use With
- 8' FT-X(TM) EdgeCore(TM) Arc-Flash
- Line Material
- Kevlar
- Standards
- ANSI Z359.14-2021, ASTM F887-20, OSHA 1910.66, OSHA 1926.502
- Product Type
- Replacement Leg
- Wire Color
- Black
- Compatible Product Type
- 8' FT-X(TM) EdgeCore(TM) Arc-Flash
Dimensions
- Tagline Length
- 8 ft
- Lifeline Length
- 8 ft
Description
Replacement Leg, Black, Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.