Zoro Homepage

EdgeCore(TM) Self-Retracting Lifeline, D-Ring, Aluminum, 2 Leg(s), 420 lb Weight Capacity

  • Mfr # 84106TP0

  • Zoro # G716114371


product price: $642.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
D-Ring
Harness End Connection Material
Aluminum
Number of Legs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84106TP0
Zoro #
G716114371
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Length
6 ft
Rebar Hook Gate Opening Size
1 15/16 in

Description

Self-Retracting Lifeline, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Rebar Hook, Harness End Connection D-Ring, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Kevlar, Number of Legs 2, RFID Equipped No, Weight Capacity 420 lb, Series EdgeCore(TM)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.