Zoro Homepage

EdgeCore(TM) Self-Retracting Lifeline, Not Applicable, Not Applicable, 1 Leg(s)

  • Mfr # 84008RP3S

  • Zoro # G014868402


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Black
Number of Legs
1
Series
EdgeCore(TM)
Lifeline Material
Kevlar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84008RP3S
Zoro #
G014868402
UPC #
848013036476
Country of Origin
United States

Dimensions

Lifeline Length
8 ft
Tagline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Number of Legs
1
Series
EdgeCore(TM)
Lifeline Material
Kevlar
Anchoring Location
Foot Level
Anchorage End Connection Material
Steel
ANSI SRL Class (2021)
Class 2
RFID Equipped
No
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchorage End Connection Type
Swivel Rebar Hook
ANSI SRL Type
SRL-P
Replaceable Lifeline
Yes
ANSI Standards Met
ANSI Z359.14-2021
Sealed
No

Description

Replacement Leg, Black, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.