Zoro Homepage

EdgeCore(TM) Self-Retracting Lifeline, Quick-Connect, Aluminum, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 84008RP8

  • Zoro # G614868383


product price: $350.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84008RP8
Zoro #
G614868383
UPC #
-
Country of Origin
United States

Dimensions

Tagline Length
8 ft
Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
1
Series
EdgeCore(TM)
Anchorage End Connection
Carabiner
Anchoring Location
Foot Level
Lifeline Material
Kevlar
Replaceable Lifeline
Yes
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Class (2021)
Class 2
Anchorage End Connection Type
Carabiner
Anchorage End Connection Material
Steel
ANSI SRL Type
SRL-P
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Sealed
No
RFID Equipped
No

Description

Replacement Leg, Black, Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.