ElasTech 4-1/2' to 6' Shock Absorbing Lanyard, with 1 Snap & 2 Rebar Hooks
- Mfr # 8240Y3
- Zoro # G708446404
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Number of Legs
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8240Y3
- Zoro #
- G708446404
- UPC #
- 848013023018
- Country of Origin
- United States
- Number of Legs
- 2
Description
Falltech 8240y3 elastech 4-1/2' to 6' shock absorbing lanyard, with 1 snap & 2 rebar hooks features: adjustable y-leg for 100% tie-off; with 1 snap hook and 2 rebar hooks heavy duty tubular polyester outer jacket web resists abrasion and uv internal high modulus elastic won't soften from frequent use forged steel or aluminum connectors with 3,600 lbs gate strength full-length internal energy absorber limits fall forces to 900 lbs or less
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.