Shop FALLTECH

Fall Protection Harness, L, 425 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 8128BL
  • Zoro # G502715942

product price: 
$
513.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8128BL
Zoro #
G502715942
UPC #
848013093035
Country of Origin
United States
Item
Fall Protection Harness
Harness Sizing
L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
With Belt
No
Webbing Coating
Uncoated
Harness D-Ring Material
Aluminum
Torso Adjustment
Cam
RFID Equipped
No
Padding Location
Shoulder
Hardware Material
Aluminum, Steel
Harness Color
Black
Features
Advanced Gel Padding Material Disperses Harness, Arrowgrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Gender
Unisex

Dimensions

Color and Size
Black L
Fits Chest Size
Advanced Gel Padding Material Disperses Harness, Arrowgrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.