Shop FALLTECH

Fall Protection Harness, S/M, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 8141SM
  • Zoro # G605380450

product price: 
$
220.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8141SM
Zoro #
G605380450
UPC #
848013075345
Country of Origin
United States
Item
Fall Protection Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2021, CSA Z259.10-2018, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Harness Color
Black
Harness D-Ring Material
Aluminum
RFID Equipped
No
Features
ArrowGrip Dorsal D-Ring Plate, Minimalistic Back Pad Design, SRL Connection Point
Padding Location
Back
Hardware Material
Aluminum, Steel
With Belt
No
Torso Adjustment
Cam
Industry
Construction, General Industry
Webbing Coating
Uncoated
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Gender
Unisex

Dimensions

Fits Chest Size
ArrowGrip Dorsal D-Ring Plate, Minimalistic Back Pad Design, SRL Connection Point

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.