Shop FALLTECH

Fall Protection Harness, S/M, 425 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 8144SM
  • Zoro # G502715904

product price: 
$
335.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8144SM
Zoro #
G502715904
UPC #
848013039729
Country of Origin
United States
Item
Fall Protection Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Padding Location
Shoulder
RFID Equipped
No
Features
Integral Tri-Layer Padded Shoulder Yoke, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps, SRL Connection Point
Hardware Material
Aluminum, Steel
With Belt
Yes
Harness Color
Black
Harness D-Ring Material
Aluminum
Webbing Coating
Uncoated
Torso Adjustment
Cam
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Safety Features
Belt
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Gender
Unisex

Dimensions

Color and Size
Black S/M
Fits Chest Size
Integral Tri-Layer Padded Shoulder Yoke, New Arrowgrip Dorsal D-Ring Plate, New Ergonomic Lateral Leg Straps, SRL Connection Point

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.