Fall Protection Harness, Universal, 425 lb, Mating Chest/ Mating Leg Straps
Mfr # 8063B
Zoro # G210137098
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
Universal
Harness Style
Crossover
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8063B
Zoro #
G210137098
UPC #
848013082893
Country of Origin
United States
Details
Item
Fall Protection Harness
Harness Sizing
Universal
Harness Style
Crossover
Weight Capacity
425 lb
D-Ring Locations
Back, Hips, Chest
Harness Application
Climbing, Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Includes Padding
No
Hardware Material
Steel
Harness Color
Black/Yellow
Features
Includes Paired Lanyard Parking Keepers and Nomex Label Cover
Padding Location
No Padding
Harness D-Ring Material
PVC Coated Steel
Webbing Coating
Uncoated
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Confined Space Work, Construction, Inspection Work, Maintenance Work, Oil Production
ANSI Standards Met
ANSI Z359.11-2014
Specialty Working Conditions
Arc Flash
Torso Adjustment
Mating
Description
Fall Protection Harness, Harness Style Crossover, Specialty Working Conditions Arc Flash, Safety Features Not Applicable, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing Universal, Includes Padding No, Leg Strap Buckles Mating, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Climbing, Positioning, D-Ring Locations Back, Hips, Chest
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.