Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Not Applicable Fall Protection Harness, 2XL/3XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps

  • Mfr # 8143B2X3X

  • Zoro # G505386347


product price: $260.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143B2X3X
Zoro #
G505386347
UPC #
848013086952
Country of Origin
United States

Details

Item
Fall Protection Harness
Harness Sizing
2XL/3XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014, CSA Z259.10-2018, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Hardware Material
Aluminum, Steel
Torso Adjustment
Cam
Features
ArrowGrip Dorsal D-Ring Plate, Integral Tri-Layer Padded Shoulder Yoke, Quick-Connect Chest Buckle Features Visual Indicator Showing Positive Connection, SRL Connection Point, Tongue Buckle Legs equipped with 9 Grommeted Adjustment Positions for a Wider Range of Fit
With Belt
No
RFID Equipped
No
Harness Color
Black
Padding Location
Shoulder
Harness D-Ring Material
Aluminum
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Industry
Construction, General Industry
ANSI Standards Met
ANSI Z359.11-2021
Webbing Coating
Uncoated

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.