Shop FALLTECH

Fall Protection Harness, XL, 425 lb, Quick-Connect Chest/ Quick-Connect Leg Straps

  • Mfr # 8123BQCXL
  • Zoro # G602715941

product price: 
$
604.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8123BQCXL
Zoro #
G602715941
UPC #
848013029232
Country of Origin
United States
Item
Fall Protection Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Confined Spaces, General Use
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, ANSI/ISEA 121 Compliant, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Includes Padding
Yes
Padding Location
Shoulder
Features
Advanced Gel Padding Material Disperses Harness Loads, Arrowgrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, New Modular Belt System, Waist Belt
Hardware Material
Aluminum, Steel
Torso Adjustment
Cam
RFID Equipped
No
Webbing Coating
Uncoated
Harness D-Ring Material
Aluminum
With Belt
Yes
Harness Color
Black
Safety Features
Belt
ANSI Standards Met
ANSI Z359.11-2021
Industry
Construction, General Industry
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Gender
Unisex

Dimensions

Color and Size
Black XL
Fits Chest Size
Advanced Gel Padding Material Disperses Harness Loads, Arrowgrip Dorsal D-Ring Plate, Comfort Legs Lateral Leg Strap Construction, Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material is Abrasion Resistant, New Modular Belt System, Waist Belt

Description

Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.