Shop FALLTECH
See all product information
Create Account
Fixed Base, 9-1/2 in, Gold, Zn Plated
- Mfr # 65040CMZ
- Zoro # G625074766
product price:Â
$
909.99
/ea
Free Shipping & Returns
Key Features
Base Width
12 in
Weight Capacity
620 lb
Tensile Strength
6,167 lb
Includes
PVC Inserts
Height
9 1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65040CMZ
- Zoro #
- G625074766
- UPC #
- 848013032059
- Country of Origin
- United States
- Item
- Fixed Base
- Weight Capacity
- 620 lb
- Tensile Strength
- 6,167 lb
- Includes
- PVC Inserts
- Base Installation
- Fixed
- Material
- Steel
- Finish
- Zinc Plated
- Compatible Brand
- FallTech
- Compatible Component
- Davit Arm
- For Use With
- Davit System
- Standards
- OSHA 1910.66, OSHA 1926.502
- Base Features
- Base Plate
- Color
- Gold
- Features
- Bolt-On Design for Existing Steel and Concrete Installation, Permanently Installed
- Number of Mounting Holes
- 4
- Confined Space Component
- Davit Base
- Entry Orientation
- Vertical
- Sleeve Material
- PVC
- Traction Material
- Steel
Dimensions
- Base Width
- 12 in
- Height
- 9 1/2 in
- Length
- 12 1/2 in
Description
Fixed Base, Features Bolt-On Design for Existing Steel and Concrete Installation, Permanently Installed, Length 12 1/2 in, Color Gold, Height 9 1/2 in, For Use With Davit System, Compatible Component Davit Arm, Finish Zinc Plated, Confined Space Component Davit Base, Weight Capacity 620 lb, Mounting Type Bolt-On, Maximum Base Width Not Applicable, Minimum Base Width Not Applicable, Base Width 12 in, Base Features Base Plate, Base Installation Fixed, Sleeve Material PVC
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.