Shop FALLTECH
See all product information
Create Account
FixedBase, Floor, 9-1/4", Gold, Zn Plated
- Mfr # 65060FMZ
- Zoro # G325075544
product price:Â
$
597.99
/ea
Free Shipping & Returns
Key Features
For Use With
Davit System
Length
10 1/2 in
Confined Space Component
Davit Base
Standards
OSHA 1910.66, OSHA 1926.502
Weight Capacity
620 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 65060FMZ
- Zoro #
- G325075544
- UPC #
- 848013025654
- Country of Origin
- United States
- Item
- Fixed Base
- For Use With
- Davit System
- Confined Space Component
- Davit Base
- Standards
- OSHA 1910.66, OSHA 1926.502
- Weight Capacity
- 620 lb
- Sleeve Material
- PVC
- Compatible Brand
- FallTech
- Entry Orientation
- Vertical
- Color
- Gold
- Tensile Strength
- 6,167 lb
- Compatible Component
- Davit Arm
- Includes
- PVC Inserts
- Material
- Steel
- Finish
- Zinc Plated
- Base Features
- Base Plate
- Base Installation
- Fixed
- Features
- Bolt-On Design for Existing Steel and Concrete Installation, Permanently Installed
- Number of Mounting Holes
- 4
- Traction Material
- Steel
Dimensions
- Length
- 10 1/2 in
- Height
- 9 1/4 in
- Base Width
- 10 1/2 in
Description
Fixed Base, Features Bolt-On Design for Existing Steel and Concrete Installation, Permanently Installed, Length 10 1/2 in, Color Gold, Height 9 1/4 in, Mounting Location Floor, For Use With Davit System, Compatible Component Davit Arm, Finish Zinc Plated, Confined Space Component Davit Base, Weight Capacity 620 lb, Mounting Type Bolt-On, Maximum Base Width Not Applicable, Minimum Base Width Not Applicable, Base Width 10 1/2 in, Base Features Base Plate, Base Installation Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.