FT-Iron Full Body Harness, 2XL, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
Mfr # 8141FD2X
Zoro # G216307587
product price: $285.99
/ea
Free Shipping & Returns
Key Features
Harness Application
Climbing
Includes Padding
Yes
Leg Strap Buckles
Quick-Connect
Harness D-Ring Material
Aluminum
Torso Adjustment
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8141FD2X
Zoro #
G216307587
UPC #
848013014832
Country of Origin
United States
Details
Harness Application
Climbing
Includes Padding
Yes
Harness Sizing
2XL
Item
Full Body Harness
Leg Strap Buckles
Quick-Connect
Harness D-Ring Material
Aluminum
Torso Adjustment
Mating
Industry
Construction, General Industry, Oil & Gas
D-Ring Locations
Back, Chest
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Series
FT-Iron
ANSI Standards Met
ANSI Z359.11-2021
Padding Location
Back, Shoulder
With Belt
No
Features
Hardware Material
Aluminum, Steel
Other Standards
CSA Z259.10-2018
Weight Capacity
425 lb
RFID Equipped
No
Harness Style
Vest
Chest Strap Buckles
Mating
Harness Color
Black
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.