FT-Iron Full Body Harness, 3XL, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
Mfr # 8141FD3X
Zoro # G616307552
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Padding Location
Back, Shoulder
Weight Capacity
425 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Mating
Hardware Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8141FD3X
Zoro #
G616307552
UPC #
848013014672
Country of Origin
United States
Details
Padding Location
Back, Shoulder
Weight Capacity
425 lb
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Mating
Hardware Material
Aluminum, Steel
Harness Style
Vest
Harness Sizing
3XL
Harness Application
Climbing
Features
Includes Padding
Yes
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No
Harness Color
Black
Harness D-Ring Material
Aluminum
With Belt
No
Leg Strap Buckles
Quick-Connect
D-Ring Locations
Back, Chest
Other Standards
CSA Z259.10-2018
Item
Full Body Harness
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Mating
Series
FT-Iron
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.