FT-Iron Full Body Harness, 3XL, Mating Chest/ Quick-Connect Leg Straps, Back, Hips D-Ring
Mfr # 8142FDQC3X
Zoro # G316307555
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Industry
Construction, General Industry, Oil & Gas
Hardware Material
Aluminum, Steel
Includes Padding
Yes
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142FDQC3X
Zoro #
G316307555
UPC #
848013093059
Country of Origin
United States
Details
Industry
Construction, General Industry, Oil & Gas
Hardware Material
Aluminum, Steel
Includes Padding
Yes
Harness Application
Climbing
Leg Strap Buckles
Quick-Connect
Other Standards
CSA Z259.10-2018
Series
FT-Iron
ANSI Standards Met
ANSI Z359.11-2021
Item
Full Body Harness
RFID Equipped
No
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
With Belt
No
Weight Capacity
425 lb
Harness Style
Vest
Features
Harness Sizing
3XL
Padding Location
Back, Shoulder
D-Ring Locations
Back, Hips
Harness D-Ring Material
Aluminum
Harness Color
Black
Torso Adjustment
Mating
Chest Strap Buckles
Mating
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.