Zoro Homepage

FT-Iron Full Body Harness, 3XL, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring

  • Mfr # 8143BFD3X

  • Zoro # G216307624


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Padding Location
Back, Shoulder
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Color
Black
Hardware Material
Aluminum, Steel
Weight Capacity
425 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8143BFD3X
Zoro #
G216307624
UPC #
848013016584
Country of Origin
United States

Details

Padding Location
Back, Shoulder
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Color
Black
Hardware Material
Aluminum, Steel
Weight Capacity
425 lb
RFID Equipped
No
Leg Strap Buckles
Tongue
Harness D-Ring Material
Aluminum
Other Standards
CSA Z259.10-2018
Item
Full Body Harness
Features
Arrowgrip(R) Dorsal D-Ring Plate Minimizes Slippage for Maximum Comfort and Minimal Adjustment Throughout the Day, Comfort Legs(R) Lateral Leg Strap Construction Greatly Improves Mobility and Comfort, Complies With Ansi Z359.11-2021, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining Ansi Compliance, Features Integral Tri-Layer Padded Shoulder Yoke to Provide Breathable User Comfort, Includes Fully Adjustable Suspension Trauma Relief System, Quick-Connect Chest Buckle Features Visual Indicator Showing Positive Connection, Reinforced Sub-Pelvic Strap Features Durable Wear Pad for Extended Product Service Life, tongue Buckle Legs Are Uniquely Equipped With 9 Grommeted Adjustment Positions for A Wider Range of Fit, Updated Srl Connection Point Allows for Fast, Hassle-Free Attachment of All Types of Single and Twin Srls
Chest Strap Buckles
Mating
ANSI Standards Met
ANSI Z359.11-2021
With Belt
No
D-Ring Locations
Back, Chest, Hips
Industry
Construction, General Industry, Oil & Gas
Harness Application
Climbing
Includes Padding
Yes
Series
FT-Iron
Harness Style
Vest
Harness Sizing
3XL
Torso Adjustment
Mating

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products