FT-Iron Full Body Harness, XL, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back, Chest D-Ring
Mfr # 8143BFDXL
Zoro # G809615792
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8143BFDXL
Zoro #
G809615792
UPC #
848013053237
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
XL
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
FT-Iron
Includes Padding
Yes
Harness D-Ring Material
Aluminum
Features
With Belt
No
Harness Color
Gray
Other Standards
CSA Z259.10-2018
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
RFID Equipped
No
Industry
Construction, General Industry, Oil & Gas, Wind Power
Torso Adjustment
Cam
Safety Features
Trauma Strap
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Not Applicable, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Climbing, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry, Oil & Gas, Wind Power
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.