Zoro Homepage

FT-Iron Full Body Harness, XS, Cam Chest/ Quick-Connect Leg Straps, Back D-Ring

  • Mfr # 8141XS

  • Zoro # G416307554


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Hardware Material
Aluminum, Steel
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Series
FT-Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8141XS
Zoro #
G416307554
UPC #
848013040473
Country of Origin
United States

Details

Hardware Material
Aluminum, Steel
Harness Style
Vest
Item
Full Body Harness
Weight Capacity
425 lb
D-Ring Locations
Back
Series
FT-Iron
Harness Color
Black
Features
Industry
Construction, General Industry, Oil & Gas
Other Standards
CSA Z259.10-2018
Torso Adjustment
Cam
Harness Application
General Use
Chest Strap Buckles
Cam
RFID Equipped
No
Harness D-Ring Material
Aluminum
Includes Padding
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Leg Strap Buckles
Quick-Connect
Padding Location
Back, Shoulder
Harness Sizing
XS
With Belt
No
ANSI Standards Met
ANSI Z359.11-2021

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.