FT-Iron Full Body Harness, XS, Cam Chest/ Quick-Connect Leg Straps, Back, Hips D-Ring
Mfr # 8142QCXS
Zoro # G116307564
product price: $266.99
/ea
Free Shipping & Returns
Key Features
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Series
FT-Iron
With Belt
No
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8142QCXS
Zoro #
G116307564
UPC #
848013013095
Country of Origin
United States
Details
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2021
Series
FT-Iron
With Belt
No
RFID Equipped
No
Torso Adjustment
Cam
Harness Style
Vest
Padding Location
Back, Shoulder
Chest Strap Buckles
Cam
D-Ring Locations
Back, Hips
Hardware Material
Aluminum, Steel
Weight Capacity
425 lb
Leg Strap Buckles
Quick-Connect
Industry
Construction, General Industry, Oil & Gas
Harness Sizing
XS
Includes Padding
Yes
Item
Full Body Harness
Features
Harness Application
General Use
Harness Color
Black
Other Standards
CSA Z259.10-2018
Harness D-Ring Material
Aluminum
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.