FT-Iron Full Body Harness, XS, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
Mfr # 8141FDXS
Zoro # G716307605
product price: $283.99
/ea
Free Shipping & Returns
Key Features
Harness Color
Black
Torso Adjustment
Mating
Harness D-Ring Material
Aluminum
Industry
Construction, General Industry, Oil & Gas
With Belt
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8141FDXS
Zoro #
G716307605
UPC #
848013054647
Country of Origin
United States
Details
Harness Color
Black
Torso Adjustment
Mating
Harness D-Ring Material
Aluminum
Industry
Construction, General Industry, Oil & Gas
With Belt
No
Item
Full Body Harness
Harness Application
Climbing
Chest Strap Buckles
Mating
ANSI Standards Met
ANSI Z359.11-2021
Weight Capacity
425 lb
D-Ring Locations
Back, Chest
Harness Sizing
XS
Other Standards
CSA Z259.10-2018
Series
FT-Iron
Padding Location
Back, Shoulder
Harness Style
Vest
Hardware Material
Aluminum, Steel
RFID Equipped
No
Includes Padding
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Leg Strap Buckles
Quick-Connect
Features
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.