Zoro Homepage

FT-Iron Full Body Harness, XS, Mating Chest/ Quick-Connect Leg Straps, Back, Hips D-Ring

  • Mfr # 8142FDQCXS

  • Zoro # G416307561


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Leg Strap Buckles
Quick-Connect
Hardware Material
Aluminum, Steel
Chest Strap Buckles
Mating
Torso Adjustment
Mating
Harness Application
Climbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8142FDQCXS
Zoro #
G416307561
UPC #
848013024749
Country of Origin
United States

Details

Leg Strap Buckles
Quick-Connect
Hardware Material
Aluminum, Steel
Chest Strap Buckles
Mating
Torso Adjustment
Mating
Harness Application
Climbing
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No
Series
FT-Iron
Harness Style
Vest
Harness Sizing
XS
Includes Padding
Yes
With Belt
No
Weight Capacity
425 lb
Other Standards
CSA Z259.10-2018
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Color
Black
ANSI Standards Met
ANSI Z359.11-2021
Harness D-Ring Material
Aluminum
Features
Item
Full Body Harness
D-Ring Locations
Back, Hips
Padding Location
Back, Shoulder

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.