FT-Iron Full Body Harness, XS, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8143BFDXS
Zoro # G216307631
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Harness D-Ring Material
Aluminum
Padding Location
Back, Shoulder
Series
FT-Iron
Leg Strap Buckles
Tongue
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8143BFDXS
Zoro #
G216307631
UPC #
848013080851
Country of Origin
United States
Details
Harness D-Ring Material
Aluminum
Padding Location
Back, Shoulder
Series
FT-Iron
Leg Strap Buckles
Tongue
Features
Harness Color
Black
Chest Strap Buckles
Mating
Item
Full Body Harness
Hardware Material
Aluminum, Steel
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Mating
Harness Sizing
XS
Industry
Construction, General Industry, Oil & Gas
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
RFID Equipped
No
Weight Capacity
425 lb
Harness Style
Vest
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing
Includes Padding
Yes
Other Standards
CSA Z259.10-2018
With Belt
No
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.