Zoro Homepage

FT-One Full Body Harness, 2XL, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring

  • Mfr # 8124BFDQC2X

  • Zoro # G916307580


product price: $544.99
/ea
Free Shipping & Returns

Key Features

Other Standards
CSA Z259.10-2018
Series
FT-One
Torso Adjustment
Mating
Harness Color
Black
Harness D-Ring Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8124BFDQC2X
Zoro #
G916307580
UPC #
848013050021
Country of Origin
United States

Details

Leg Strap Buckles
Quick-Connect
Other Standards
CSA Z259.10-2018
Harness Sizing
2XL
Series
FT-One
Torso Adjustment
Mating
Harness Color
Black
Harness D-Ring Material
Aluminum
Industry
Construction, General Industry, Oil & Gas
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Application
Climbing
Chest Strap Buckles
Mating
Item
Full Body Harness
Hardware Material
Aluminum, Steel
Features
Harness Style
Vest
With Belt
No
D-Ring Locations
Back, Chest
ANSI Standards Met
ANSI Z359.11-2021
Weight Capacity
425 lb
RFID Equipped
No
Padding Location
Back, Shoulder
Includes Padding
Yes

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.