Zoro Homepage

FT-One Full Body Harness, 2XL, Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring

  • Mfr # 8128BFD2X

  • Zoro # G816307581


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Other Standards
CSA Z259.10-2018
With Belt
No
Harness Application
Climbing
ANSI Standards Met
ANSI Z359.11-2021
Hardware Material
Aluminum, Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8128BFD2X
Zoro #
G816307581
UPC #
848013057013
Country of Origin
United States

Details

Leg Strap Buckles
Tongue
Other Standards
CSA Z259.10-2018
With Belt
No
Item
Full Body Harness
Harness Application
Climbing
ANSI Standards Met
ANSI Z359.11-2021
Hardware Material
Aluminum, Steel
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Color
Black
Includes Padding
Yes
Chest Strap Buckles
Mating
Weight Capacity
425 lb
Harness Sizing
2XL
Industry
Construction, General Industry, Oil & Gas
Harness D-Ring Material
Aluminum
Series
FT-One
Torso Adjustment
Mating
Padding Location
Back, Shoulder
Harness Style
Vest
Features
D-Ring Locations
Back, Chest
RFID Equipped
No

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.