Zoro Homepage

FT-One Full Body Harness, 2XL, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring

  • Mfr # 8127BFD2X

  • Zoro # G416307592


product price: $612.99
/ea
Free Shipping & Returns

Key Features

Features
Harness Application
Climbing
Harness D-Ring Material
Aluminum
Harness Style
Vest
Other Standards
CSA Z259.10-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8127BFD2X
Zoro #
G416307592
UPC #
848013084149
Country of Origin
United States

Details

Item
Full Body Harness
Harness Sizing
2XL
Features
Harness Application
Climbing
Harness D-Ring Material
Aluminum
Harness Style
Vest
Other Standards
CSA Z259.10-2018
Torso Adjustment
Mating
Hardware Material
Aluminum, Steel
Harness Color
Black
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
D-Ring Locations
Back, Chest, Hips
Series
FT-One
Chest Strap Buckles
Mating
Weight Capacity
425 lb
Leg Strap Buckles
Tongue
ANSI Standards Met
ANSI Z359.11-2021
Includes Padding
Yes
Padding Location
Back, Shoulder
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.