FT-One Full Body Harness, 3XL, Cam Chest/ Quick-Connect Leg Straps, Back D-Ring
Mfr # 8129QC3X
Zoro # G816307628
product price: $545.99
/ea
Free Shipping & Returns
Key Features
Features
Industry
Construction, General Industry, Oil & Gas
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness D-Ring Material
Aluminum
Hardware Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8129QC3X
Zoro #
G816307628
UPC #
848013096722
Country of Origin
United States
Details
Features
Industry
Construction, General Industry, Oil & Gas
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Item
Full Body Harness
Harness D-Ring Material
Aluminum
Hardware Material
Aluminum, Steel
Other Standards
CSA Z259.10-2018
RFID Equipped
No
With Belt
No
D-Ring Locations
Back
Includes Padding
Yes
Torso Adjustment
Cam
Harness Sizing
3XL
Weight Capacity
425 lb
ANSI Standards Met
ANSI Z359.11-2014
Harness Color
Black
Series
FT-One
Padding Location
Back, Shoulder
Chest Strap Buckles
Cam
Harness Style
Vest
Harness Application
General Use
Leg Strap Buckles
Quick-Connect
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.