Zoro Homepage

FT-One Full Body Harness, 3XL, Cam Chest/ Quick-Connect Leg Straps, Back, Hips D-Ring

  • Mfr # 81293DQC3X

  • Zoro # G916307603


product price: $579.99
/ea
Free Shipping & Returns

Key Features

With Belt
No
Chest Strap Buckles
Cam
Harness Style
Vest
Padding Location
Back, Shoulder
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81293DQC3X
Zoro #
G916307603
UPC #
848013014634
Country of Origin
United States

Details

With Belt
No
Chest Strap Buckles
Cam
Harness Style
Vest
Padding Location
Back, Shoulder
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
ANSI Standards Met
ANSI Z359.11-2014
Torso Adjustment
Cam
Hardware Material
Aluminum, Steel
D-Ring Locations
Back, Hips
Harness Sizing
3XL
Series
FT-One
Other Standards
CSA Z259.10-2018
RFID Equipped
No
Weight Capacity
425 lb
Harness Color
Black
Harness D-Ring Material
Aluminum
Industry
Construction, General Industry, Oil & Gas
Features
Leg Strap Buckles
Quick-Connect
Includes Padding
Yes
Item
Full Body Harness
Harness Application
General Use

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.