FT-One Full Body Harness, 3XL, Cam Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 81293X
Zoro # G916307627
product price: $494.99
/ea
Free Shipping & Returns
Key Features
Includes Padding
Yes
With Belt
No
Harness Color
Black
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
81293X
Zoro #
G916307627
UPC #
848013010254
Country of Origin
United States
Details
Includes Padding
Yes
With Belt
No
Harness Color
Black
Item
Full Body Harness
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No
Torso Adjustment
Cam
Padding Location
Back, Shoulder
Other Standards
CSA Z259.10-2018
ANSI Standards Met
ANSI Z359.11-2014
Hardware Material
Aluminum, Steel
Harness D-Ring Material
Aluminum
Series
FT-One
Features
Chest Strap Buckles
Cam
D-Ring Locations
Back
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Style
Vest
Harness Application
General Use
Harness Sizing
3XL
Weight Capacity
425 lb
Leg Strap Buckles
Tongue
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.