Zoro Homepage

FT-One Full Body Harness, 3XL, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring

  • Mfr # 8124BFDQC3X

  • Zoro # G516307621


product price: $545.99
/ea
Free Shipping & Returns

Key Features

Harness D-Ring Material
Aluminum
D-Ring Locations
Back, Chest
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Hardware Material
Aluminum, Steel
Padding Location
Back, Shoulder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8124BFDQC3X
Zoro #
G516307621
UPC #
848013021359
Country of Origin
United States

Details

Harness D-Ring Material
Aluminum
Harness Sizing
3XL
D-Ring Locations
Back, Chest
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Hardware Material
Aluminum, Steel
Padding Location
Back, Shoulder
Weight Capacity
425 lb
Harness Application
Climbing
Chest Strap Buckles
Mating
ANSI Standards Met
ANSI Z359.11-2021
Torso Adjustment
Mating
Leg Strap Buckles
Quick-Connect
Harness Style
Vest
Includes Padding
Yes
Features
With Belt
No
Item
Full Body Harness
RFID Equipped
No
Industry
Construction, General Industry, Oil & Gas
Series
FT-One
Harness Color
Black
Other Standards
CSA Z259.10-2018

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.