FT-One Full Body Harness, 3XL, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8127BFD3X
Zoro # G016307602
product price: $613.99
/ea
Free Shipping & Returns
Key Features
Torso Adjustment
Mating
Padding Location
Back, Shoulder
Other Standards
CSA Z259.10-2018
Harness Color
Black
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8127BFD3X
Zoro #
G016307602
UPC #
848013088154
Country of Origin
United States
Details
Torso Adjustment
Mating
Padding Location
Back, Shoulder
Item
Full Body Harness
Other Standards
CSA Z259.10-2018
Harness Color
Black
Features
ANSI Standards Met
ANSI Z359.11-2021
Chest Strap Buckles
Mating
Series
FT-One
Industry
Construction, General Industry, Oil & Gas
RFID Equipped
No
Hardware Material
Aluminum, Steel
Harness Application
Climbing
D-Ring Locations
Back, Chest, Hips
Weight Capacity
425 lb
Leg Strap Buckles
Tongue
Harness D-Ring Material
Aluminum
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Sizing
3XL
Harness Style
Vest
Includes Padding
Yes
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.