FT-One Full Body Harness, XS, Cam Chest/ Tongue Leg Straps, Back D-Ring
Mfr # 8129XS
Zoro # G416307547
product price: $509.99
/ea
Free Shipping & Returns
Key Features
RFID Equipped
No
D-Ring Locations
Back
ANSI Standards Met
ANSI Z359.11-2014
Harness D-Ring Material
Aluminum
Series
FT-One
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8129XS
Zoro #
G416307547
UPC #
848013081650
Country of Origin
United States
Details
RFID Equipped
No
D-Ring Locations
Back
ANSI Standards Met
ANSI Z359.11-2014
Harness D-Ring Material
Aluminum
Series
FT-One
Padding Location
Back, Shoulder
Harness Sizing
XS
Chest Strap Buckles
Cam
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Hardware Material
Aluminum, Steel
Harness Style
Vest
Torso Adjustment
Cam
Features
Leg Strap Buckles
Tongue
Includes Padding
Yes
Harness Application
General Use
Harness Color
Black
Weight Capacity
425 lb
Item
Full Body Harness
With Belt
No
Industry
Construction, General Industry, Oil & Gas
Other Standards
CSA Z259.10-2018
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.