FT-One Full Body Harness, XS, Cam Chest/ Tongue Leg Straps, Back, Hips D-Ring

  • Mfr # 81293DXS

  • Zoro # G716307612


product price: $534.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
425 lb
Chest Strap Buckles
Cam
Series
FT-One
Harness Color
Black
Other Standards
CSA Z259.10-2018
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
81293DXS
Zoro #
G716307612
UPC #
848013044785
Country of Origin
United States

Details

Weight Capacity
425 lb
Chest Strap Buckles
Cam
Series
FT-One
Harness Color
Black
Item
Full Body Harness
Other Standards
CSA Z259.10-2018
RFID Equipped
No
Harness Application
General Use
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Includes Padding
Yes
Harness Style
Vest
Harness D-Ring Material
Aluminum
Harness Sizing
XS
ANSI Standards Met
ANSI Z359.11-2014
Torso Adjustment
Cam
Hardware Material
Aluminum, Steel
Features
Advanced Gel Padding Material Disperses Harness Loads, Eliminating Hot Spots and Pressure Points for All-Day Comfort, Arrowgrip(R) Dorsal D-Ring Plate and New Slip-Resistant Connectors Minimize Slippage for Maximum Comfort and Minimal Adjustment Throughout the Day, Comfort Legs(R) Lateral Leg Strap Construction Greatly Improves Mobility and Comfort, Complies With Ansi Z359.11-2014, Durable Lanyard Keeper Design Improves Versatility and Reusability While Maintaining Ansi Compliance, Exclusive Patent Pending Hip Adjustability Allows Every Woman to Create A Perfect Fit for Her Shape In the Proper Size Harness. No More Sizing Up and Dealing With Excess torso Adjustment Webbing., Ft-One Fit(TM) Patent Pending, Includes Fully Adjustable Suspension Trauma Relief System, Industry-Exclusive Shoulder Pad Material Is Abrasion Resistant to Mitigate Excess Wear and Keep the Harness In Service Longer, tongue Buckle Legs Are Uniquely Equipped With 9 Grommeted Adjustment Positions for A Wider Range of Fit
With Belt
No
Leg Strap Buckles
Tongue
Padding Location
Back, Shoulder
D-Ring Locations
Back, Hips
Industry
Construction, General Industry, Oil & Gas

Description

Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.