FT-One Full Body Harness, XS, Mating Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
Mfr # 8124BFDQCXS
Zoro # G816307574
product price: $543.99
/ea
Free Shipping & Returns
Key Features
Harness Application
Climbing
Series
FT-One
Features
D-Ring Locations
Back, Chest
Hardware Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8124BFDQCXS
Zoro #
G816307574
UPC #
848013042040
Country of Origin
United States
Details
Harness Application
Climbing
Series
FT-One
Features
D-Ring Locations
Back, Chest
Hardware Material
Aluminum, Steel
Harness Color
Black
RFID Equipped
No
Harness D-Ring Material
Aluminum
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Other Standards
CSA Z259.10-2018
Leg Strap Buckles
Quick-Connect
ANSI Standards Met
ANSI Z359.11-2021
Item
Full Body Harness
Harness Style
Vest
Harness Sizing
XS
Industry
Construction, General Industry, Oil & Gas
Torso Adjustment
Mating
Padding Location
Back, Shoulder
Includes Padding
Yes
Weight Capacity
425 lb
Chest Strap Buckles
Mating
With Belt
No
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.