FT-One Full Body Harness, XS, Mating Chest/ Tongue Leg Straps, Back, Chest D-Ring
Mfr # 8128BFDXS
Zoro # G916307573
product price: $530.99
/ea
Free Shipping & Returns
Key Features
Torso Adjustment
Mating
Harness Style
Vest
D-Ring Locations
Back, Chest
Industry
Construction, General Industry, Oil & Gas
Hardware Material
Aluminum, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8128BFDXS
Zoro #
G916307573
UPC #
848013087072
Country of Origin
United States
Details
Torso Adjustment
Mating
Harness Style
Vest
D-Ring Locations
Back, Chest
Industry
Construction, General Industry, Oil & Gas
Hardware Material
Aluminum, Steel
Item
Full Body Harness
Weight Capacity
425 lb
Harness Color
Black
Series
FT-One
Features
Leg Strap Buckles
Tongue
Harness Sizing
XS
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Harness Application
Climbing
Harness D-Ring Material
Aluminum
Chest Strap Buckles
Mating
Includes Padding
Yes
Padding Location
Back, Shoulder
Other Standards
CSA Z259.10-2018
RFID Equipped
No
ANSI Standards Met
ANSI Z359.11-2021
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.