FT-One Full Body Harness, XS, Mating Chest/ Tongue Leg Straps, Back, Chest, Hips D-Ring
Mfr # 8127BFDXS
Zoro # G816307611
product price: $611.99
/ea
Free Shipping & Returns
Key Features
Leg Strap Buckles
Tongue
Padding Location
Back, Shoulder
Includes Padding
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8127BFDXS
Zoro #
G816307611
UPC #
848013058881
Country of Origin
United States
Details
Leg Strap Buckles
Tongue
Padding Location
Back, Shoulder
Includes Padding
Yes
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Chest Strap Buckles
Mating
Harness Sizing
XS
Harness D-Ring Material
Aluminum
Harness Style
Vest
Hardware Material
Aluminum, Steel
Harness Application
Climbing
ANSI Standards Met
ANSI Z359.11-2021
RFID Equipped
No
Features
Harness Color
Black
Torso Adjustment
Mating
Other Standards
CSA Z259.10-2018
D-Ring Locations
Back, Chest, Hips
Weight Capacity
425 lb
Item
Full Body Harness
Industry
Construction, General Industry, Oil & Gas
Series
FT-One
Description
Harness
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.