Zoro Homepage

FT-R+(TM) Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s), 420 lb Weight Capacity

  • Mfr # 721730LEKIT

  • Zoro # G316099894


product price: $956.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Black, Blue, Silver
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
721730LEKIT
Zoro #
G316099894
UPC #
-
Country of Origin
United States

Dimensions

Lifeline Diameter
1/4 in
Lifeline Length
30 ft
Tagline Length
30 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Black, Blue, Silver
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
FT-R+(TM)
Anchorage End Connection Material
Steel
Visual Load Indicator
No
Anchoring Location
Overhead or Foot Level
SRL Housing Material
Nylon
Lifeline Material
Steel
ANSI SRL Class (2021)
Class 2
Replaceable Lifeline
Yes
Minimum Weight Capacity
130 lb
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Other Standards
CSA Z259.2.2-2017(R2022)
Anchorage End Connection Type
Carabiner
ANSI Standards Met
ANSI Z359.14-2021
ANSI SRL Type
SRL-LE
Minimum User Weight
130 lb
Rescue Method
Self
Weight Capacity - Leading Edge Application
420 lb
Sealed
No
RFID Equipped
No

Description

Self-Retracting Lifeline, Tagline Length 30 ft, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Not Applicable, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-LE, Anchorage End Connection Material Steel, Anchorage End Connection Type Carabiner, Harness End Connection Swivel Snap Hook, Harness End Connection Material Steel, Lifeline Length 30 ft, Lifeline Material Steel, Number of Legs 1, RFID Equipped No, Weight Capacity 420 lb

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.