FT-X(R) EdgeCore(TM) Self-Retracting Lifeline, Swivel Rebar Hook, Steel, 1 Leg(s)

  • Mfr # 84108RP3

  • Zoro # G316244515


product price: $323.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Rebar Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84108RP3
Zoro #
G316244515
UPC #
848013068323
Country of Origin
United States

Dimensions

Lifeline Length
8 ft
Rebar Hook Gate Opening Size
2 1/2 in

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Rebar Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
FT-X(R) EdgeCore(TM)
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Replaceable Lifeline
Yes
ANSI Standards Met
ANSI Z359.14-2021
Anchoring Location
Overhead or Foot Level
Anchorage End Connection Type
Swivel Rebar Hook
Sealed
No
SRL Housing Material
Steel
Rescue Method
Assisted
Other Standards
CSA Z259.2.2-2017
ANSI SRL Class (2021)
Class 2
Visual Load Indicator
Yes
Lifeline Material
Nylon
RFID Equipped
No
Minimum User Weight
130 lb
Anchorage End Connection Material
Steel
Minimum Weight Capacity
130 lb
ANSI SRL Type
SRL-P
ANSI SRL Class (2014)
Class B

Description

Retractable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.