FT-X(R) EdgeCore(TM) Self-Retracting Lifeline, Swivel Snap Hook, Aluminum, 2 Leg(s)
Mfr # 84108TP1
Zoro # G116244562
product price: $711.99
/ea
Free Shipping & Returns
Key Features
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Aluminum
Series
FT-X(R) EdgeCore(TM)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84108TP1
Zoro #
G116244562
UPC #
848013077523
Country of Origin
United States
Dimensions
Lifeline Length
8 ft
Description
Retractable
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.