Zoro Homepage

FT-X(R) EdgeCore(TM) Self-Retracting Lifeline, Swivel Snap Hook, Steel, 1 Leg(s)

  • Mfr # 84108RP1

  • Zoro # G316244546


product price: $303.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
84108RP1
Zoro #
G316244546
UPC #
848013013415
Country of Origin
United States

Dimensions

Lifeline Length
8 ft

Details

Item
Self-Retracting Lifeline
Weight Capacity
420 lb
Color
Blue
Harness End Connection
Swivel Snap Hook
Harness End Connection Material
Steel
Number of Legs
1
Series
FT-X(R) EdgeCore(TM)
Anchorage End Connection Type
Swivel Rebar Hook
Minimum User Weight
130 lb
Lifeline Material
Nylon
Anchorage End Connection Material
Steel
Visual Load Indicator
Yes
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Anchoring Location
Overhead or Foot Level
Sealed
No
RFID Equipped
No
Replaceable Lifeline
Yes
Rescue Method
Assisted
Minimum Weight Capacity
130 lb
ANSI SRL Class (2021)
Class 2
SRL Housing Material
Steel
ANSI Standards Met
ANSI Z359.14-2021
Other Standards
CSA Z259.2.2-2017
ANSI SRL Type
SRL-P
ANSI SRL Class (2014)
Class B

Description

Retractable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.