FT-X(TM) EdgeCore(TM) Self-Retracting Tie-Back, 8 ft. Length, Carabiner, Aluminum, 1 Leg(s)
Mfr # 84108SP8S
Zoro # G410081047
product price: $504.99
/ea
Free Shipping & Returns
Key Features
Length
8 ft.
Weight Capacity
310 lb
Color
Blue
Harness End Connection
Carabiner
Harness End Connection Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
84108SP8S
Zoro #
G410081047
UPC #
848013027801
Country of Origin
United States
Dimensions
Length
8 ft.
Lifeline Length
8 ft
Description
Self-Retracting Tie-Back, Minimum User Weight 130 lb, Sealed No, Anchoring Location Overhead or Foot Level, ANSI SRL Class (2014) Class A, Class B, ANSI SRL Class (2021) Class 2, ANSI SRL Type SRL-P, Anchorage End Connection Material Steel, Anchorage End Connection Type Tie-Back, Harness End Connection Carabiner, Harness End Connection Material Aluminum, Lifeline Length 8 ft, Lifeline Material Kevlar, Number of Legs 1, RFID Equipped No, Weight Capacity 310 lb, Series FT-X(TM) EdgeCore(TM)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.