Zoro Homepage

Full Body Harness, 2XL/3XL, Blk/Grn, 310 lb

  • Mfr # 1910F3D2X3X

  • Zoro # G722603661


product price: $315.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1910F3D2X3X
Zoro #
G722603661
UPC #
848013056542
Country of Origin
United States

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing 2XL/3XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, D-Ring Locations Back, Hips, Shoulders, RFID Equipped No, ANSI Standards Met ANSI Z359.11-2021

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.