Zoro Homepage
This item is Discontinued.
No Product Image Available

Full Body Harness, Crossover Style, S, Polyester, Brown (Discontinued)

  • Mfr # G7067C2DS
  • Zoro # G300829575
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G7067C2DS
Zoro #
G300829575
UPC #
848013095558
Country of Origin
United States

Dimensions

Harness Size
S
Color and Size
Brown - S

Details

Item
Full Body Harness
Harness Sizing
S
Harness Application
Positioning
Harness Style
Crossover
Weight Capacity
425 lb
Harness Color
Brown
Includes Padding
Yes
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Series
ComforTech(R)
Webbing Material
Polyester
With Belt
No
Padding Location
Back, Shoulder
Brand and Series
FallTech ComforTech(R)
RFID Equipped
No
Webbing Coating
Uncoated
Torso Adjustment
Cam
Webbing Materials
Polyester
Standards
OSHA 1926.502, 1910.66, ANSI A10.32-2004, Z359.1-2007, Z359.12-2009
Features
Connecting Carabiner, Load Indicating Swivel Carabiner
Hardware Material
Steel
Harness D-Ring Material
Steel
D-Ring Locations
Back, Chest
Industry
Construction, General Industry

Description

Full Body Harness, Harness Style Crossover, Specialty Working Conditions Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Brown, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Chest, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.