
Full Body Harness, S/M, 420 lb, Quick-Connect Chest/ Quick-Connect Leg Straps, Back, Chest D-Ring
Mfr # 1910FDQCSM
Zoro # G315379959
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1910FDQCSM
Zoro #
G315379959
UPC #
-
Country of Origin
United States
Details
Item
Full Body Harness
Harness Sizing
S/M
Harness Style
Vest
Weight Capacity
420 lb
D-Ring Locations
Back, Chest
Harness Application
Confined Spaces
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Includes Padding
Yes
Features
Advanced gel padding, ArrowGrip(TM) dorsal D-ring plate, Comfort Legs(TM) lateral leg straps and construction, Filament level treated anti-microbial and moisture repellant coated webbing, Second set of lanyard keepers at the side of torso, Updated SRL connection point
Padding Location
Back
Hardware Material
Aluminum
Specialty Working Conditions
Liquid Repellent
With Belt
No
RFID Equipped
No
Harness Color
Black/Green
Harness D-Ring Material
Aluminum
Torso Adjustment
Mating
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Safety Features
Trauma Strap
Other Standards
CSA Z259.10-2018
Industry
Aerospace Industry, Automotive Industry, Distribution Center, Food & Beverage Processing, Pulp & Paper, Refineries
ANSI Standards Met
ANSI Z359.11-2021
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Liquid Repellent, Safety Features Trauma Strap, Chest Strap Buckles Quick-Connect, Harness Color Black/Green, Harness D-Ring Material Aluminum, Harness Sizing S/M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Confined Spaces, General Use, D-Ring Locations Back, Chest, RFID Equipped No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.