Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Falltech Oil/Derrick Full Body Harness, M, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring 8007M

Oil/Derrick Full Body Harness, M, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring (Discontinued)

  • Mfr # 8007M
  • Zoro # G5156627
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8007M
Zoro #
G5156627
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Black/Yellow - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Oil and Gas
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
OSHA 1926.502, ANSI Z359.1-2007, Z359.12-2009
Webbing Material
Polyester
Series
Oil/Derrick
Includes Padding
No
Front D-Ring
No
Adjustable
Yes
Tensile Strength
5000 lb.
Harness D-Ring Material
Steel
Includes
D-ring extension and Hip-lifting D-rings
Side D-Rings
No
Back D-Ring
Yes
Harness Buckle Material
Steel
Subpelvic Strap
Yes
Shoulder Strap Buckles
Friction / Pass-Through
Stretchable
No
Features
D-Ring Extender Attached, Dorsal Extension D-Ring Configuration, Lumbar/Restraint D-Ring Configuration, Multiple Belly Board attachment methods on Upper or Lower Torso, Paired Friction Roller Torso Adjusters, Sling Seat D-Ring Configuration
Hardware Material
Steel
Harness Color
Black/Yellow
Torso Adjustment
Mating
Webbing Coating
Uncoated
With Belt
No
RFID Equipped
No
Padding Location
No Padding
Safety Features
Belly Pad Connections
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing M, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.