Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Falltech FlowTech(TM) Full Body Harness, M, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps 7089BQM

FlowTech(TM) Full Body Harness, M, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

  • Mfr # 7089BQM
  • Zoro # G5574339
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7089BQM
Zoro #
G5574339
UPC #
848013038739
Country of Origin
United States

Dimensions

Color and Size
Blue/Gray - M

Details

Item
Full Body Harness
Harness Sizing
M
Harness Style
Vest
Weight Capacity
425 lb.
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Quick-Connect
Standards
ANSI Z359.11-2014, OSHA 1910.66, OSHA 1926.502
Webbing Material
Polyester
Series
FlowTech(TM)
Includes Padding
Yes
Back D-Ring
Yes
Side D-Rings
Yes
Hardware Material
Aluminum
Includes
Locking Quick-Connect Leg Buckles
Tensile Strength
3600 lb.
Front D-Ring
No
Adjustable
Yes
Subpelvic Strap
Yes
Stretchable
No
Harness D-Ring Material
Aluminum
Harness Buckle Material
Steel
Shoulder Strap Buckles
Cam
Features
Premium perforated shoulder yoke pad with advanced breathability, Exclusive Aluminum Alloy CamLock torso adjusters, Proprietary Dorsal D-ring keeper with integrated SRD attachment sleeve
Padding Location
Back, Leg, Shoulder
With Belt
Yes
RFID Equipped
No
Harness Color
Blue/Gray
Webbing Coating
Uncoated
Torso Adjustment
Cam
ANSI Standards Met
ANSI Z359.11-2021
OSHA Standards Met
OSHA 1910.66, OSHA 1926.502
Industry
Construction, General Industry
Safety Features
Belt

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing M, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.