Zoro Homepage
This item is Discontinued.
Falltech Roughneck Full Body Harness, S, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring G8007S

Roughneck Full Body Harness, S, 425 lb., Mating Chest/ Tongue Leg Straps, Back, Hips D-Ring (Discontinued)

  • Mfr # G8007S
  • Zoro # G5156611
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
G8007S
Zoro #
G5156611
UPC #
-
Country of Origin
United States

Dimensions

Color and Size
Black/Yellow - S

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belly Pad Connections, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material Steel, Harness Sizing S, Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry General Industry, Oil & Gas

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.