Zoro Homepage
This item is Discontinued.
Falltech FlowTech(TM) Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps 7087BQXL

FlowTech(TM) Full Body Harness, XL, 425 lb., Quick-Connect Chest/ Quick-Connect Leg Straps (Discontinued)

  • Mfr # 7087BQXL
  • Zoro # G5574357
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7087BQXL
Zoro #
G5574357
UPC #
848013091659
Country of Origin
United States

Dimensions

Color and Size
Blue/Gray - XL

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Blue/Gray, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Leg, Shoulder, Torso Adjustment Cam, Weight Capacity 425 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.