Shop FALLTECH
See all product information
Create Account
Full Body Harness, XL, 310 lb, Quick-Connect Chest/ Quick-Connect Leg Straps
- Mfr # 8129QCXL
- Zoro # G207194530
product price:Â
$
536.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back
Harness Application
General Use
Chest Strap Buckles
Quick-Connect
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8129QCXL
- Zoro #
- G207194530
- UPC #
- 848013048356
- Country of Origin
- United States
- Item
- Full Body Harness
- Harness Sizing
- XL
- Harness Style
- Vest
- Weight Capacity
- 310 lb
- D-Ring Locations
- Back
- Harness Application
- General Use
- Chest Strap Buckles
- Quick-Connect
- Leg Strap Buckles
- Quick-Connect
- Includes Padding
- Yes
- Harness D-Ring Material
- Aluminum
- Features
- Hardware Material
- Aluminum
- Padding Location
- Shoulder
- With Belt
- No
- Harness Color
- Black
- Other Standards
- CSA Z259.10-2018
- OSHA Standards Met
- OSHA 1910.66, OSHA 1926.502
- Torso Adjustment
- Cam
- Webbing Coating
- Uncoated
- ANSI Standards Met
- ANSI Z359.11-2021
- RFID Equipped
- No
- Industry
- Construction, General Industry
- Gender
- Women's
Dimensions
- Fits Chest Size
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Not Applicable, Chest Strap Buckles Quick-Connect, Harness Color Black, Harness D-Ring Material Aluminum, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Shoulder, Torso Adjustment Cam, Weight Capacity 310 lb, Harness Application General Use, D-Ring Locations Back, RFID Equipped No, Industry Construction, General Industry
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.